
PARTS WASHER 20 GALLON RECIRCULATING
995.000950
- UNSPSC 25191742
Portable, sturdy parts washer system for mechanical and brake parts that is safe for the user and the environment.
Technical Information
Capacity | 20 gallons |
Solvent Capacity | 12 gallons |
Motor | 0.25 amp |
Voltage | 110V, 1 phase, 60hz |
Basin Dimensions | 30-1/2” x 21-1/4” x 10” |
Height of Stand | 24-1/2” |
Assembled Dimensions | 30-1/2” x 21-1/4” x 34-1/2” |
Weight | 55 lbs |
Features
Tank capacity - 20 gal |
Free standing washer |
Thermally protected 110V motor and On/Off switch |
Safety lever has a fusable link which shuts cover in case of fire |
Durable pump included |
3 ways filtration traps grime |
Flush hose delivers flow of solvent to rinse parts clean, quickly and easily |
Notices
All washer spare parts and accessory can be purchased through special orders. |
Assembly required |
Brush not included |
Recommended to use only the following solvents with the parts washer: WURTH® parts washer fluid (893.162700 or 893.162701) odourless kerosene or diesel. Use of any other kind of solvent may cause damage to the pump. |
Documents & Videos
Review(s)
2020-01-14
Very wash tank nice, size does not take up to much room.
2019-03-19
Great product
2018-12-18
Pompe aucune fixation solide....