
REFILLOMAT STATION
997.141887
- UNSPSC 25191742
0 Review(s)
The safe, economical system for the automatic refilling of spray cans with chemical and compressed air. The reusable ‘aerosol’ system. Safe, Economical, environmentally friendly!
Technical Information
Colour | Red & Black |
Complementary Products
Features
The REFLLOmat can looks like an ordinary aerosol can, yet it is a tool. It is convenient to handle and sprays in every position. |
The REFILLOmat station regulates charging the reusable can with approx 300-400 ml of products and the correct pressure of compressed air (6 bar/87 psi), which acts as the propellant. Charging takes just 7 seconds! |
REFILLOmat combines the ease and convenience of an aerosol with the cost savings of bulk into one innovative system. |
The REFILLOmat system minimizes can garbage and waste, thus reducing negative environmental effects. |
Benefits & Advantage
Refillable |
Tremendous space savings |
Highly cost-effective |
The REFILLOmat cans have a protected spray nozzle |
Durable and long-lasting |
Contents
Filling station & station grounding cable |
Depressurizing tool for cans |
Closing cap and hose, Art. No. 997.141889 |
Hose for compressed air supply, NPT 1/4" Art. No. 891.870953 |
Additional hose |
Release plate for Brake Cleaner, Code 1 Art. No. 891.870951 |
Instructions
Filling is simple. Press the can into the filling station. 300-400 ml of chemical and 6 bars/87 psi of compressed air are available after the 7 second filling operation. If, after use, there is still chemical in the can but no longer enough propellant, press the can onto the air nozzle (right nozzle) to charge the can with air only.
Warranty
1 year limited warranty. Use of any non-approved chemical voids warranty. Improper use may result in station malfunction and/or serious personal injury.
Review(s)
Product not yet rated.