Free Shipping: For every order of $350 or more with the promo code : FREESHIP

METAL TOOL BOX

GRY.9109 - UNSPSC 24113106
In stock for delivery.
0 Review(s)

142.01 Web Price: $142.01
Log in to see customized pricing and stock availability
Units/package: 1

IN-STORE

2 pieces in stock at Vaughan, ON as of 12:59 PM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Technical Information

Width (mm) 482
Depth (mm) 181
Height (mm) 190
EAN 4052713985163

Customers Also Viewed

Features

Lightweight metal hand box with red high-gloss powder coat finish.
Chrome plated handle, latches and fixtures.
Superior resistance to scratches and corrosion.
Includes removable tote tray.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.