





System workshop trolley 75th Compact 8.4
962.641070
- UNSPSC 24112426
0 Review(s)
Exclusive Limited Edition Wurth Germany 75th Anniversary Tool Trolley.
Technical Information
Type description | COMPACT 8.4 |
Colour | Traffic red RAL 3020 |
Width x depth x height (external dimension) | 665 x 393 x 964 mm |
Surface | Powder-coated |
Number of drawers | 7 |
Material | Steel |
Load Capacity | 250 Kg |
Load capacity of drawer | 30 Kg |
Customers Also Viewed
Features
Drawer design: 5 drawers, W 466 x D 336 X H 69mm 2 drawers, W 466 x D 336 x H 149mm |
Easily fits Wurth exclusive form inserts measuring up to 462x335x38mm (8.4.1) |
Drawers with full extension, two-stage locking concept |
Central locking with cylinder lock |
Easy one-handed unlocking |
Individual drawer handle locks preventing drawers from accidentally opening |
Trolley is easy to move |
Depressed black plastic top tray prevents tools from falling |
Quality casters |
Includes commemorate 75th Anniversary certificate |
Review(s)
Product not yet rated.