
WURTH BULB RACK EMPTY
955.7201
- UNSPSC 24112401
0 Review(s)
Technical Information
Material | All welded prime cold rolled steel |
Colour | Red powder coated finish and rust and acid-resistant |
Depth | 4 in |
Height | 26-3/4 in |
Width | 19 in |
Weight | 21 lbs |
Features
Constructed using prime cold rolled steel |
(4) Durable plastic tilt-out trays |
(28) Adjustable dividers are included allowing the creation of from 4 to 32 compartments |
Back-up storage shelves are located behind hinged cover |
Ideal for the storage and organization of automotive bulbs, fuses, terminals, fasteners and more |
Unit can be wall hung using keyholes punched in the back |
Review(s)
Product not yet rated.