
DRAWER LINER (PERFORATED DESIGN) 16" X 112"
962.6200
- UNSPSC 24112424
Keeps drawers and shelves clean. Scratch-free. Lines a 5-drawer cabinet or 10 drawer tool chest. Easy to install: Cut to desired length
Technical Information
Type | Perforated Design |
Length | 112 in |
Width | 16 in |
Applications
Tool Chests |
Tool Trolleys |
Shelves & Racks |
Cabinets |
Review(s)
2021-01-14
does its job
2020-12-26
L’antidérapant est incroyable
2020-11-26
A tech used this in his tool box to line the drawers. Fit very well. Keeps his tools in place.