




New
WORKSHOP TOOL STORAGE TROLLEY 7 DRAWERS
962.699239
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Width | 783 mm |
Depth | 527 mm |
Height | 859 mm |
Drawer 1 (W x D x H) (Qty) | 673 x 466 x 75 mm (4) |
Drawer 2 (W x D x H) (Qty) | 673 x 466 x 154 mm (1) |
Drawer 3 (W x D x H) (Qty) | 673 x 466 x 114.5 mm (2) |
EAN | 4065233045248 |
Features
Total loading capacity: 400 kg |
Solid sheet steel design: 1.0 mm thick sheet metal for the body, 0.7 mm thick sheet metal for the drawers |
Locking mechanism located at side of trolley eliminating the interruption to the first drawer open/close |
Drawer features: full extension and auto return; quick lock feature equipped for individual drawer |
5" x 2” PP casters, 2 fixed and 2 swivel with brakes |
The top cover mat made by EVA material in 10 mm thickness |
Perforated side walls for accessory parts are suitable for hooks and holders |
Surface finish: trolley body and handle (Powder coating, sand finish RAL 3000); drawer body (Powder coating, sand finish Grey RAL 700); drawer handle (oxidization - silver); caster mount (galvanization - zinc white) |
Found in kit
008.WIOSS42 | WIOSS Toolbox 42pc Kit | qty 1 |
Review(s)
Product not yet rated.