

Clearance
SNEEZE GUARD ROLLER BLINDS 120X180CM
997.865646
- UNSPSC 30162402
In stock for delivery.
0 Review(s)
Transparent barrier against droplet infections.
Promo Price : $199.97
$549.00
Units/package: 1
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Width | 1200 mm |
Depth | 70 mm |
Height | 1800 mm |
Material | Metal & Plastic |
EAN | 4064154153889 |
Accessories
Features
Thin, crystal-clear material |
Dirt- and scratch-resistant |
Pre-mounted on mounting rail |
Side pulley (can be mounted either on the right or on the left) |
UV-resistant and 100% recyclable |
Infinitely adjustable |
Review(s)
Product not yet rated.