

BLOW OUT GUN
903.990001
In stock for delivery.
0 Review(s)
For "blow-out" drill-hole cleaning
IN-STORE
1 pieces in stock at Vaughan, ON as of 6:47 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Length | 415 mm |
Volume | 900 ml |
Colour | Grey |
Diameter | 70 mm |
Blow out tube diameter | 9 mm |
EAN | 4011231848152 |
Customers Also Viewed
Review(s)
Product not yet rated.