1/4 X 1-1/2 ZINC DRIVE ANCHOR
904.3924
- UNSPSC 31162107
Clearance
Delivery
In stock for delivery.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 100 40 Pkg(s) Maximum Quantity:
Units/package: 100 40 Pkg(s) Maximum Quantity:
IN-STORE
Temporarily out of stock in Vaughan, ON as of 3:10 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Anchor Diameter | 1/4 in |
Anchor Length | 1-1/2 in |
Anchor Material | Zinc |
Nail Material | Steel |
Nail Finish | Zinc |
Compatible Hole Diameter | 1/4 in |
Embedment | 1-1/4 in |
Ultimate Tensile Load (3000 PSI) | 1100 lbs |
Ultimate Shear Load (3000 PSI) | 1516 lbs |
EAN | 4052713987259 |
Features
Required hole diameter equals anchor diameter. |
Fast, easy installation. |
Zinc plating allows for outdoor applications. |
Instructions
Drill hole to length of product selected. |
Clean hole of debris. |
Insert the anchor through material, place in hole and tap nail until flush with head. |
Notices
Dead loads only. Not recommended for overhead application.
Review(s)
Product not yet rated.