1/4 X 1 NAIL-IN ANCHOR, ZN PLATED STEEL
904.141
- UNSPSC 31162107
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 7:22 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Anchor Diameter | 1/4 in |
Anchor Length | 1 in |
Nail Finish | Zinc |
EAN | 4052713983763 |
Features
Required hole diameter equals anchor diameter. |
Fast, easy installation. |
Zinc plating allows for outdoor applications. |
Instructions
Drill hole to length of product selected. |
Clean hole of debris. |
Insert the anchor through material, place in hole and tap nail until flush with head. |
Notices
Dead loads only. Not recommended for overhead application.
Review(s)
Product not yet rated.