WDI-P 3/8"
904.13380SH
- UNSPSC 31162102
Clearance
Delivery
In stock for delivery.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 100 8 Pkg(s) Maximum Quantity:
Units/package: 100 8 Pkg(s) Maximum Quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Bolt Diameter | 3/8 " |
Minimum Embedment | 3/4 " |
Maximum Torque | 5 ft. lbs. |
Hole Diameter | 1/2 " |
EAN | 4052713988737 |
Features
Lip ensures proper anchor setting even in hollow based material |
Female threads accept standard UNC bolts or threaded rods |
Review(s)
Product not yet rated.