#10-12 X 1 PLSTC CONCRETE ANCHOR, BLUE
904.1012.1
- UNSPSC 31162103
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 10:22 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Brand | Wurth |
Thread Diameter | #10-12 |
Length | 1 |
Material | Plastic |
EAN | 4052713983800 |
Features
Fins on the ridged body prevent Conical Plastic Anchors from turning when the wood or sheet metal screw (not supplied) is installed.
Applications
For lightweight anchoring in concrete, hollow block and brick, solid brick and wallboard applications
Review(s)
Product not yet rated.