3/16X7/8 PLASTIC SCREW ANCHOR YLW
904.8450
- UNSPSC 31162104
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
200 pieces in stock at Vaughan, ON as of 2:51 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Brand | MKT Fastening |
Anchor Diameter | 3/16 in |
Anchor Length | 7/8" |
Material | Polypropylene |
Compatible Hole Diameter | 3/16 in |
Screw Size | #8 -#10 |
EAN | 4052713987273 |
Applications
Light loads only under dead or slightly variable conditions in all atmospheric conditions. |
Accepts both wood and sheet metal screws. |
Fast, easy installation. |
Instructions
Drill hole of proper diameter slightly deeper than length of anchor. |
Clean hole of debris. |
Insert plastic anchor into hole. |
Place fixture over anchor and insert screw through fixture and into anchor. |
Tighten screw. |
Review(s)
Product not yet rated.