1/2 X 3 HEX NUT SUP-R-SLEEVE
904.1715
- UNSPSC 31162101
Clearance
Delivery
In stock for delivery.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 25 18 Pkg(s) Maximum Quantity:
Units/package: 25 18 Pkg(s) Maximum Quantity:
IN-STORE
Temporarily out of stock in Vaughan, ON as of 7:51 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Type | Sleeve Anchor |
Diameter | 1/2 in |
Length | 3" |
Material | Carbon Steel |
Finish | Zinc |
Head Style | Hex Head |
Drive | Hex |
Bolt Diameter | 3/8" |
Min. Embed. | 1-1/2 in |
EAN | 4045989355655 |
Review(s)
Product not yet rated.