1/2 X 4-1/4 ZINC WEDGE ANCHOR
904.2612414
- UNSPSC 31162102
Clearance
Delivery
In stock for delivery.
Log in to see customized pricing and stock availability
Units/package: 50 19 Pkg(s) Maximum Quantity:
Units/package: 50 19 Pkg(s) Maximum Quantity:
IN-STORE
Temporarily out of stock in Vaughan, ON as of 3:18 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Anchor Diameter | 1/2 " |
Anchor Length | 4-1/4 " |
Material | Carbon Steel, zinc plated |
Nominal Embedment | 2-9/16 " |
Min. Anchor Spacing | 5 " |
Min. Edge Distance | 2-1/2 " |
Thread Length | 3 " |
EAN | 4045989969470 |
Benefits & Advantage
Excellent for setting immediately. |
Required hole diameter equals anchor diameter. |
Can be loaded immediately. |
Can be set in a bottomless hole |
Simple installation. |
Nut and washer supplied in package. |
Available in zinc plated carbon steel, 303/304 stainless steel or carbon steel, mechanically galvanized Class 65. |
ROHS compliant except for Grade 5 |
Instructions
Drill hole 1/2” to 1” deeper than anchor embedment. Clean hole of debris. |
With nut threaded past the end of stud, hammer into position. |
Tighten finger tight plus an additional 3-5 turns with wrench. |
If anchor spins in hole, force anchor up using screwdriver until clip binds into concrete. |
Notices
Do not use in brick or block. Not advised for use where vibratory loads are high. Oversize holes are detrimental and will reduce performance data from that published.
APPROVALS/LISTINGS: • G.S.A. Spec FF-S-325C, Group II, Type 4, Class 1 • ICC ESR-3782 C-STL, ZP 1/4” SS • Metro Dade NCA No: 10-0928.01 |
Review(s)
2021-06-07
Parfait pour nos besoins