1/2 X 5-1/2 WEDGE ANCHOR
904.12512
- UNSPSC 31162102
Clearance
Delivery
In stock for delivery.
Log in to see customized pricing and stock availability
Units/package: 50 27 Pkg(s) Maximum Quantity:
Units/package: 50 27 Pkg(s) Maximum Quantity:
IN-STORE
Temporarily out of stock in Vaughan, ON as of 11:06 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Anchor Diameter | 1/2 " |
Anchor Length | 5-1/2 " |
Hole Diameter | 1/2 " |
EAN | 4045989969487 |
Features
Carbon steel, zinc plated Carbon steel clip, zinc plated |
Required hole diameter equals anchor diameter |
Excellent for setting immediately |
Can be loaded immediately |
Can be set in a bottomless hole |
Nut and washer supplied in package |
Instructions
Select the correct diameter drill bit, drill a hole to minimum required hole depth or deeper. |
Remove drilling debris from the bottom of the drill hole using a blowout bulb, compressed air or vacuum. |
Assemble the nut & washer past the impact end of the SRS+. Use a hammer to tap the anchor through the part being fastened into the drilled hole until the washer is in contact with the part. |
Using a torque wrench, apply the specified installation torque. |
Notices
Do not use in brick or block |
Not advised for use where vibratory loads are high |
Oversize holes are detrimental and will reduce load performance |
Review(s)
2021-09-15
Work great.