ACURA - DOOR TRIM PANEL RET.
500.19466
- UNSPSC 31163211
050819466 961 25
050819466 961 25
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Door Trim Panel Retainer |
| Material | Nylon |
| Colour | White |
| Stem Length | 12 mm |
| Stem Diameter | 9.5 mm |
| Small Head Diameter | 13 mm |
| Large Head Diameter | 17 mm |
| Compatible Make/Model/Year | Acura 3.5RL 1996 - On |
| OEM-ACURA | 91560SZ3003 |
| EAN | 4066443309779 |
Review(s)
Product not yet rated.
