ACURA & HONDA PUSH TYPE RET (FRT BUMP)
500.19233
- UNSPSC 31163211
Delivery
In stock for delivery.
Log in to see customized pricing and stock availability
Units/package: 15 9999 Pkg(s) Maximum Quantity: 2 Pkg(s) Min order quantity:
Units/package: 15 9999 Pkg(s) Maximum Quantity: 2 Pkg(s) Min order quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Push-Type Retainer |
Material | Nylon |
Stem Length | 13 mm |
Colour | Black |
Head Diameter | 20 mm |
Compatible Hole Size | 10 mm |
Extra information | Acura 3.5 RL Sedan & Honda 1966-On |
OEM-ACURA | 91503SZ3003 |
OEM-HONDA | 91503SZ3003 |
OEM-SUBARU | 909140054 |
Review(s)
2021-02-02
Super
2021-01-11
comme d'origine