ACURA & HONDA PUSH TYPE RET

500.19186
0 Reviews

UNSPSC: 31162400

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Type Front Bumper Cover Push-Type Retainer
Material Nylon
Colour Black
Head Diameter 11 mm
Stem Length 10 mm
Compatible Hole Size 8 mm
Compatible Make/Model/Year Acura Legend, Honda Accord & Odyssey 1991 - On
OEM-HONDA 90657SB0003

Customers Also Viewed

You Might Also Like


Reviews

Product not yet rated.