ACURA TOYOTA & CHRYS RET
500.19140
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 20 mm |
Stem Length | 21 mm |
Compatible Hole Size | 8 mm |
OEM-ACURA | 90505SL0003 |
OEM-CHRYSLER | MB888869 |
OEM-GM | 94852368 |
OEM-TOYOTA | 9046708155 |
Review(s)
Product not yet rated.