ACURA FRONT/REAR BUMP RET
500.17267
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front & Rear Bumper Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 20 mm |
Stem Length | 15 mm |
Compatible Hole Size | 10 mm |
Compatible Make/Model/Year | Legend 1991 - On |
OEM-ACURA | 91503SP0003 |
OEM-BMW | 7130702966 |
OEM-MINI COOPER | 7130702966 |
Review(s)
Product not yet rated.