ACURA PUSH TYPE RET (FRT FNDR)
500.19232
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front Fender Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 17 mm |
Stem Length | 13 mm |
Compatible Hole Size | 7 mm |
Compatible Make/Model/Year | 3.5 RL Sedan 1996 - On |
OEM-ACURA | 91502SZ5003 |
Review(s)
Product not yet rated.