TRUNK LINER RETAINER/ACURA/HON
500.19506
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trunk Lining Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 16 mm |
Stem Length | 16 mm |
Stem Diameter | 5 mm |
OEM-ACURA | 90666SA7003ZW |
Review(s)
Product not yet rated.