BMW-BUMP.TRIM SERIES3-5-7 95+
500.20248
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Bumper Trim Push-Type Retainer |
Material | Nylon |
Colour | Black |
Compatible Hole Size | 6.3 mm |
Head Diameter | 20 mm |
Stem Length | 17 mm |
Compatible Make/Model/Year | BMW Series 3, 5 & 7 1995 - On |
OEM-BMW | 51118174185 |
Review(s)
Product not yet rated.