BMW/MER.BENZ U-NUT 4.8MM (#8)
500.11522
- UNSPSC 31161706
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | U Type Nut |
Material | Steel |
Finish | Zinc |
Colour | Yellow |
Panel Range | 0.5 - 1.7 mm |
Length | 16 mm |
Head Diameter | 10 mm |
Compatible Screw Size | 4.8 mm |
Center Of Hole To Edge | 7.5 mm |
Drive Type | Phillips |
Head Type | Wafer |
Thread Diameter | M4.8 |
Pitch | 1.59 mm |
EAN | 4011231416016 |
Review(s)
Product not yet rated.