BMW PUSH TYPE RETAINER (FLAT HEAD)
500.20734
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Bumper, Wheel Opening, Scuff Plate & Interior Trim Push-Type Retainer |
Material | Nylon |
Colour | Black |
Compatible Hole Size | 6.3 mm |
Head Diameter | 20 mm |
Stem Length | 15 mm |
Compatible Make/Model/Year | BMW Series 3, 5, 7 & X5 1989 - On |
OEM-BMW | 51111944537 |
Review(s)
Product not yet rated.