BMW-TRIM PANEL SERIES 3-5-7 87
500.20253
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Retainer |
Material | Nylon |
Colour | White |
Stem Length | 15 mm |
Stem Diameter | 9 mm |
Top Head Diameter | 14 mm |
Middle Head Diameter | 15 mm |
Bottom Head Diameter | 18 mm |
Compatible Make/Model/Year | BMW Series 3, 5 & 7 1987 - On |
OEM-BMW | 51411973500 |
Review(s)
Product not yet rated.