BMW U-NUT (#07129925720)
500.11577
- UNSPSC 31161706
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | U Type Nut |
Material | Steel |
Finish | Zinc |
Panel Range | 1.2 - 2 mm |
Compatible Screw Size | 5.5 mm |
Center Of Hole To Edge | 10.7 mm |
EAN | 4011231416122 |
Review(s)
Product not yet rated.