CHRY JEEP DOOR TRIM PAN RET
502.19628
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Trim Panel Retainer |
Material | Nylon |
Colour | White |
Stem Length | 14 mm |
Stem Diameter | 8.5 mm |
Top Head Diameter | 15 mm |
Bottom Head Diameter | 18 mm |
Compatible Make/Model/Year | Jeep Grand Cherokee 1999 - On Chrysler OEM #: 6505539-AA |
OEM-CHRYSLER | 5012874AA |
EAN | 4065233002692 |
Review(s)
Product not yet rated.