BLND RIV 1/4 GRIP 5/16-15/32
502.17101
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Blind Nylon Rivet |
Material | Nylon |
Colour | Black |
Panel Range | 5/16-15/32 in |
Compatible Hole Size | 1/4 in |
OEM-CHRYSLER | 4370138 |
OEM-CHRYSLER | 6503860 |
OEM-FORD | N804675S |
Review(s)
Product not yet rated.