CHR REAR FASCIA PT RET
502.18029
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rear Fascia Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Size | 7/8 x 1-25/32 in |
Stem Length | 1-1/16 in |
Compatible Hole Size | 1/2 in |
Compatible Make/Model/Year | Chrysler Concorde & LHS Dodge Intrepid & Eagle Vision 1993 - On |
OEM-CHRYSLER | 4630253 |
Review(s)
Product not yet rated.