CHRY 5.0-10.0 BLK PLSTIC RIVET
502.13755
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Blind Nylon Rivet |
Material | Nylon |
Colour | Black |
Panel Range | 15/64-25/64 in |
Compatible Hole Size | 13/64 in |
OEM-CHRYSLER | 6500898 |
OEM-GM | 15718794 |
Review(s)
Product not yet rated.