CHRY BLACK RIVET 4630088
502.18028
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Blind Nylon Rivet |
Material | Nylon |
Colour | Black |
Panel Range | 1/32-11/64 in |
Compatible Hole Size | 1/4 in |
OEM-CHRYSLER | 4630088 |
OEM-GM | 15732202 |
Review(s)
Product not yet rated.