CHRY DOOR TRIM PAN RET GREEN/W
502.20428
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Trim Panel Retainer |
Material | Nylon |
Colour | Green & White |
Top Head Diameter | 15 mm |
Middle Head Diameter | 17 mm |
Bottom Head Diameter | 20 mm |
Stem Diameter | 9 mm |
Stem Length | 18 mm |
OEM-CHRYSLER | 5028438AA |
EAN | 4061975310316 |
Review(s)
Product not yet rated.