CHRY DOOR TRIM PAN RET GREY/WH
502.20427
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Trim Panel Retainer |
Material | Nylon |
Colour | Gray & White |
Top Head Diameter | 15 mm |
Middle Head Diameter | 18 mm |
Bottom Head Diameter | 20 mm |
Stem Diameter | 9 mm |
Stem Length | 18 mm |
Compatible Make/Model/Year | Chrysler Vans 2001 - On |
OEM-CHRYSLER | 6505759AA |
EAN | 4061975307309 |
Review(s)
Product not yet rated.