CHRY INTREPED PT RET 5/16 HOLE
502.19422
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Fascia Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 23/32 in |
Stem Length | 29/32 in |
Compatible Hole Size | 5/16 in |
Compatible Make/Model/Year | LHS, Concorde, Intrepid & Eagle Vision 1998 - On |
OEM-CHRYSLER | 6504521 |
Review(s)
Product not yet rated.