CHRY JEEP TRIM PANEL RET
502.17669
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Retainer |
Material | Nylon |
Colour | Yellow |
Top Head Diameter | 1/2 in |
Bottom Head Diameter | 23/32 in |
Stem Diameter | 5/16 in |
Stem Length | 9/16 in |
Compatible Make/Model/Year | Jeep Grand Cherokee & Dodge Trucks 1993 - On |
OEM-CHRYSLER | 6502907 |
OEM-CHRYSLER | 6504014 |
OEM-CHRYSLER | 6504452 |
Review(s)
Product not yet rated.