CHRY METRIC TAP SCR M7.5X35MM
502.19417
- UNSPSC 31161507
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Square Head Drive Truss, foam to Bumper Fascia |
Material | Nylon |
Head Diameter | 22 mm |
Length | 35 mm |
Thread Size | 7.5 mm |
Shoulder Diameter | 9 mm |
OEM-CHRYSLER | 6503401 |
OEM-CHRYSLER | 6503819 |
OEM-GM | 25631448 |
Review(s)
Product not yet rated.