CHRY PHILL FLAT TOP SCREW
502.16478
- UNSPSC 31161513
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Phillips Flat Top Round Washer Head Teks® |
Material | Steel |
Length | 1/2 in |
Finish | Black Zinc |
Thread Size | #8 |
Washer Diameter | 13/32 in |
OEM-CHRYSLER | 153297 |
Review(s)
Product not yet rated.