CHRY TRIM PAN RET W/SEALER
502.19804
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Retainer with Sealer |
Material | Nylon |
Colour | White |
Top Head Diameter | 16 mm |
Bottom Head Diameter | 22 mm |
Stem Diameter | 9 mm |
Stem Length | 15 mm |
Compatible Make/Model/Year | Dodge Neon 2000 - On |
OEM-CHRYSLER | 5023111AA |
OEM-CHRYSLER | 5023351AA |
EAN | 4065233002883 |
Review(s)
Product not yet rated.