CHRY VAN DOOR TRIM PAN RET
502.19386
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Trim Panel Retainer |
Material | Nylon |
Colour | Natural |
Top Head Diameter | 15 mm |
Bottom Head Diameter | 20 mm |
Stem Diameter | 9 mm |
Stem Length | 15 mm |
Compatible Make/Model/Year | Chrysler Vans 1998 - On |
OEM-CHRYSLER | 6505292AA |
Review(s)
Product not yet rated.