CHRYS CHRYS VANS TRIM PAN RET YELL/WHITE 01+
502.20515
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Retainer |
Material | Nylon |
Colour | Yellow & White |
Top Head Diameter | 15 mm |
Bottom Head Diameter | 20 mm |
Stem Diameter | 9 mm |
Stem Length | 14 mm |
Compatible Make/Model/Year | Chrysler Caravan, Town & Country and Voyager Mini Vans 2001 - On |
OEM-CHRYSLER | 6505918AA |
Review(s)
Product not yet rated.