CHRYS FASCIA RET CLIP 1985+
502.15481
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Fascia Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 25 mm |
Stem Diameter | 7.5 mm |
Stem Length | 20 mm |
Compatible Make/Model/Year | Chrysler 1985 - On |
OEM-CHRYSLER | 6501067 |
Review(s)
Product not yet rated.