CHRYS ROOF RACK NUTSERT 17MM
502.20173
- UNSPSC 31161714
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Roof Rack Threaded Insert with Sealer Under Head |
Material | Steel |
Colour | Yellow |
Head Diameter | 17 mm |
Panel Range | 3.2 - 7 mm |
Compatible Make/Model/Year | Jeep 1999 - On |
Finish | Zinc |
Thread Size | M6 |
Pitch | 1 mm |
Hex Size | 9.5 mm |
OEM-CHRYSLER | 6506104AA |
Review(s)
Product not yet rated.