CHRYSL PUSH TYPE RETAINER11/16
502.18030
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Size | 11/16 in |
Stem Length | 13/16 in |
Compatible Hole Size | 1/4 in |
Compatible Make/Model/Year | Chrysler Concorde & LHS Dodge Intrepid & Eagle Vision 1993 - On, Coolant Recovery Reservoir GM 1992 - On |
OEM-CHRYSLER | 6501925 |
OEM-GM | 10134407 |
Review(s)
Product not yet rated.