CHRYSLER DOOR PAN GROMMET
502.20275
- UNSPSC 31162401
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Panel Grommet |
Material | Nylon |
Colour | White |
Head Diameter | 19 mm |
Stem Length | 12 mm |
Compatible Hole Size | 9 mm |
Compatible Make/Model/Year | LH Series 2000 - On |
Review(s)
Product not yet rated.