FORD/CHRY SPLIT TYPE RIVET
502.17639
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Split Type Rivet/Attachment of Bumper Cover & Front License Plate Bracket to Bumper Cover |
Material | Aluminum |
Colour | Black |
Diameter | 1/4 in |
Panel Range | 3/16-3/8 |
Flange Diameter | 11/16 in |
OEM-CHRYSLER | 6035201 |
OEM-FORD | N806830S100 |
OEM-FORD | N811018S100 |
EAN | 4061975336859 |
Review(s)
Product not yet rated.