FORD SCREW NUT #10 BLACK
502.12569
- UNSPSC 31161730
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Grommet Tail Lamp |
Material | Nylon |
Head Diameter | 17.75 |
Compatible Make/Model/Year | Ford 1981 - On |
Compatible Screw Size | M6 |
OEM-CHRYSLER | 6501773 |
OEM-FORD | N801706S |
OEM-GM | 20097200 |
Review(s)
Product not yet rated.