Free Shipping: For every order of $350 or more with the promo code : FREESHIP

FORD SPLASH SH/FACIA RET 5/16H

502.14019 - UNSPSC 31163211
FORD SPLASH SH/FACIA RET 5/16H FORD SPLASH SH/FACIA RET 5/16H
FORD SPLASH SH/FACIA RET 5/16H

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Splash Shield & Fascia Retainer
Material Nylon
Colour Black
Head Diameter 1 in
Stem Length 7/8 in
Shoulder Length 1/8 in
Compatible Hole Size 5/16 in
OEM-CHRYSLER 6501590
OEM-FORD N803421S

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.